Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250 psi, 6" Size
Mfr # 5322095800
Zoro # G808259324
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 250 psi
- Number of Bolt Holes 4
Product Information
- Brand Abz Valves
- MFR # 5322095800
- Zoro # G808259324
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Number of Bolt Holes | 4 |
Liner Material | Buna-N |
Standards | ANSI, API, ASME |
Disc Material | 316 Stainless Steel |
Compliance | ANSI, API, ASME |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 6 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYV11030A0EL000)
- Abz Valves Butterfly Valves