Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250 psi, 4" Size
Mfr # 5322094900
Zoro # G308259312
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 250 psi
- Standards ANSI, API, ASME
Product Information
- Brand Abz Valves
- MFR # 5322094900
- Zoro # G308259312
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Standards | ANSI, API, ASME |
Disc Material | Nickel Plated Ductile Iron |
Liner Material | EPDM |
Compliance | ANSI, API, ASME |
Number of Bolt Holes | 4 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 4 in, Liner Material EPDM, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- SLOAN Flush Valve Accessory A15A Disc Assembly (12 Pack) (5301111)
- ZURN URINAL STRAINER for Z5798-U & Z5758-U (Z5978-STR)
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector (EFB30-1/4-5)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096320)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- SANITUBE Butterfly Valve T316 Viton, 2" Clamp (TCBFV-200)
- Abz Valves Valves