Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 250 psi, 6" Size
Mfr # 5322024300
Zoro # G508259280
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 250 psi
- Liner Material Buna-N
Product Information
- Brand Abz Valves
- MFR # 5322024300
- Zoro # G508259280
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Lug Dia. | 3/4"-10 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Liner Material | Buna-N |
Number of Bolt Holes | 8 |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Disc Material | 316 Stainless Steel |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 6 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4 In.-10, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS Mixet Sgl Lev Cartridge (SLD1350 D)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (898-375-012)
- PARKER Fitting, 1-1/8", Brass, MNPT (76RB-3/4-6)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096540)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- Abz Valves Valves