Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 250 psi, 3" Size
Mfr # 5322096300
Zoro # G508259273
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 250 psi
- Standards ANSI, API, ASME
Product Information
- Brand Abz Valves
- MFR # 5322096300
- Zoro # G508259273
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 5/8"-11 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Standards | ANSI, API, ASME |
Compliance | ANSI, API, ASME |
Disc Material | Nickel Plated Ductile Iron |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 3 in, Liner Material EPDM, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8 In.-11, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 6 In L (245-00066306000)
- ZORO SELECT 1-1/4" x 5 ft. Black Steel Pipe Nipple (586-600)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 25 Ft. (ZUSA-HT-550)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- Abz Valves Butterfly Valves