Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 4" Size
Mfr # 5351043322
Zoro # G208259320
product price: $1,429.99
/ea
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material 316 Stainless Steel
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Product Information
- Brand Abz Valves
- MFR # 5351043322
- Zoro # G208259320
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 187/250 in |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | 316 Stainless Steel |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | ANSI, API |
Disc Material | 316 Stainless Steel |
Compliance | ANSI 150/300/600, API 598/607/609/MSS-SP-68 |
Liner Material | RTFE |
Valve Body Material | Stainless Steel |
Product Type | Butterfly Valve |
Series | 402 |
Description
Butterfly Valves, Lug Style, Body Material 316 Stainless Steel, Max. Water Pressure 200 psi, Pipe Size 4 in, Liner Material RTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 187/250 in, Standards ANSI, API, ANSI 150/300/600, API 598/607/609/MSS-SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In. (1150 1-1/2)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- KOHLER Memoirs Trip Lever (9167-R-BN)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- Abz Valves Valves