Shop All Keyed Padlocks
Abus
Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle
Mfr # 55156
Zoro # G800451498
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Shackle Type Standard Shackle
- Weather Resistant No
- Shackle Material Hardened Steel
- Number of Keys 2
Product Information
- Brand Abus
- MFR # 55156
- Zoro # G800451498
- UPC # 078217551561
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 2 3/8 in |
Shackle Diameter | 1/4 in |
Description
Solid Brass Padlock Keyed Alike, Shackle Material Hardened Steel, Body Height 2 3/8 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Number of Bumpers 0, Number of Pins 4 Pin, Keyway Type ABUS, Weather Resistant No, Interchangeable Core No, Rekeyable No, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- DELTANA Knob Round Solid Oil Rubbed Bronze (KR114U10B)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- L E JOHNSON Bypass Dr Repl Hanger (2238 PPK2)
- ABUS Abus: 82/90 B Brass Monoblock Padlock KA (ABS-82911-KA)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41HB/50 KA)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 1/2 in W (24IB/50 KD)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KAx2)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 4 PK (171-40401)
- Abus Keyed Padlocks