Shop All Keyed Padlocks
Abus
Security Chain, L 10 Ft, W 3/5 In
Mfr # 12KS Chain & Sleeve 10'
Zoro # G2277274
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Body Color Black
- Material Steel
- Finish Chrome plated
- High Security Yes
Product Information
- Brand Abus
- MFR # 12KS Chain & Sleeve 10'
- Zoro # G2277274
- UPC # 078217007631
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Length | 10 ft |
Diameter | 1/2 in |
Chain Diameter | 1/2 in |
Chain Length | 10 ft |
Details
Item | Security Chains |
Body Material | Steel |
Body Color | Black |
Material | Steel |
Finish | Chrome plated |
High Security | Yes |
Weather Resistant | Yes |
Chain Finish | Zinc |
Includes Padlock | No |
Chain Material | Steel |
Chain Cover Material | Nylon |
Includes Chain Cover | Yes |
Cable Coating | Vinyl |
Environment | Indoor and Outdoor |
Description
Security Chains, Cable Coating Vinyl, Chain Length 10 ft, Chain Diameter 1/2 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- MASTER LOCK Luggage Lock Tsa 2Pk Blk (4681TBLK)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 58.9mm, Stroke: 8mm (FWM-1008VBD-S)
- COMMAND ACCESS Energy Transfer Hinge - 4/26 Gauge - Black Finish (CAT-ETH4W4545-963-BB79)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 11/16 in W (24IB/60 KD)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20138)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (19363)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 MK KD)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15426)
- Abus Keyed Padlocks