Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle
Mfr # 37/80 KD
Zoro # G2878872
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Hardened Steel
- For Use With Hasp No. 135, Hasp No. 130
- Shackle Dia. 17/32 in
- Body Color Black/Silver
Product Information
- Brand Abus
- MFR # 37/80 KD
- Zoro # G2878872
- UPC # 078217379806
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/32 in |
Shackle Height | 13/16 in |
Shackle Width | 13/16 in |
Body Width | 3 1/4 in |
Body Height | 3 23/32 in |
Shackle Diameter | 17/32 in |
Description
Padlock, Shackle Dia. 17/32 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Hardened Steel, Body Height 3 23/32 in, Body Width 3 1/4 in, Body Thickness 1 1/2 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7 Pin, Key Type Different, Control Key Registration Required No, Body Color Black/Silver, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- ZORO SELECT Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6 (1NAN9)
- PALMETTO PACKING Packing Seal, 1 Sq In., 10 Ft (1367FS)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK10 (1RGW1)
- ABUS Abus: 200/155 C 6-1/2" Hasp Hardened (ABS-2001)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (19371)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KD)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-200)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123259)
- Abus Keyed Padlocks