Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W
Mfr # 64TI/40 KD
Zoro # G3742575
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Aluminum
- For Use With Hasp No: 100, 110, 300; Chain 8KS
- Shackle Dia. 1/4 in
- Body Color Silver
Product Information
- Brand Abus
- MFR # 64TI/40 KD
- Zoro # G3742575
- UPC # 078217659908
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 7/8 in |
Shackle Width | 7/8 in |
Body Width | 1 37/64 in |
Body Height | 1 19/64 in |
Shackle Diameter | 15/64 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 1 19/64 in, Body Width 1 37/64 in, Body Thickness 19/32 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Chrome Plated, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 (1BUR7)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- ABUS Abus: 2 3/4 BUFFODISKKA0021 (ABS-28066)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 KA)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Red)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KA)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Titanium)
- Abus Keyed Padlocks