Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W
Mfr # 83AL/45 (300) KD Blue
Zoro # G4409291
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Aluminum
- For Use With To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
- Shackle Dia. 5/16 in
- Body Color Blue
Product Information
- Brand Abus
- MFR # 83AL/45 (300) KD Blue
- Zoro # G4409291
- UPC # 078217802199
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 in |
Shackle Width | 1 in |
Body Height | 2 3/64 in |
Body Width | 1 27/32 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 3/64 in, Body Width 1 27/32 in, Body Thickness 53/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Blue, Keyway Type Schlage C, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS208KS800)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 3 In., PK4 (R3147)
- RANDALL 4' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal (4 FT V-4)
- TRINE Trine EN Series Electric Strikes, 12 VDC Voltage, Stainless Steel (EN800-12DC-LH-US32D)
- ABUS Padlock, Coreless, Partially Hidden Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83CSIC/55)
- ABUS Abus: 155/40 C Side 4-Dial Resettable (ABS-12825)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Blue)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/50 KD)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- ABUS Abus: 41/45HB50 B Laminated Steel Padlock 2" Shackle KA (ABS-41686-KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/80 KD)
- Abus Keyed Padlocks