Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W
Mfr # 24IB/70 MK KD
Zoro # G2817001
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Stainless Steel
- For Use With 24 Series Master Key
- Shackle Dia. 3/8 in
- Body Color Silver
Product Information
- Brand Abus
- MFR # 24IB/70 MK KD
- Zoro # G2817001
- UPC # 078217241073
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 3/4 in |
Shackle Width | 3/4 in |
Body Dia. | 2 51/64 in |
Body Width | 2 3/4 in |
Body Height | 2 3/4 in |
Shackle Diameter | 25/64 in |
Body Diameter | 2 3/4 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 3/4 in, Shackle Width 3/4 in, Shackle Material Stainless Steel, Body Height 2 3/4 in, Body Width 2 3/4 in, Body Thickness 1 7/32 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 238, For Use With 24 Series Master Key, Body Color Silver, Body Dia. 2 51/64 in, Body Finish Chrome Plated, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Dr Prm Ct White 3-1/2In (N830-215)
- DETEX APPLICATIONACTIVE LEAF OPENS BOTH DOORS, INCLUDES ONE VERTICAL ROD ASSEMBLY FOR ACTIVE LEAF AND TWO (DTX-VRA-143B-84)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-933)
- ADFORS Dia x 100FT Black Spline, .140 (FCS8522-U)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15418)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20138)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/30 KD)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KA)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (25EC/70 KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260)
- Abus Keyed Padlocks