Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W
Mfr # 83/45 RK KA-700
Zoro # G2781055
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- Shackle Dia. 3/8 in
- Body Color Brass
- Shackle Type Standard Shackle
Product Information
- Brand Abus
- MFR # 83/45 RK KA-700
- Zoro # G2781055
- UPC # 078217800263
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 in |
Shackle Width | 15/16 in |
Body Height | 2 3/64 in |
Body Width | 1 53/64 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 2 3/64 in, Body Width 1 53/64 in, Body Thickness 13/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Brass, Keyway Type Sargent L4-LC, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (50 Pack) (MP7727-50)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3070pri1501CLETRH1D4916)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (19324)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41HB/50 KA)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Blue)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83628)
- ABUS Abus: 145/40 C Aluminum Multi-Pack 4 Dial Resettable (3-Black, 3-Blue, 3-Red, 2-Green, 1-Yellow) (ABS-97115)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KALH)
- Abus Keyed Padlocks