Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W
Mfr # 75/60 KA
Zoro # G3141311
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Coastal and Port Areas
- Shackle Dia. 3/8 in
- Body Color Brass
Product Information
- Brand Abus
- MFR # 75/60 KA
- Zoro # G3141311
- UPC # 078217751954
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 3/8 in |
Shackle Width | 15/16 in |
Body Height | 1 13/16 in |
Body Width | 2 23/64 in |
Shackle Diameter | 25/64 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 3/8 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 13/16 in, Body Width 2 23/64 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 10 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 7562, Body Color Brass, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- SANITUBE PTFE Bevel Seat Gasket, 2-1/2 (GBST-250)
- ANDOVA TILES SAMPLE Easton 5 x 3 Glass Novelty Mosaic Wall Floor Tile (SAM-ANDEAS337)
- MMF INDUSTRIES 60 unit capacity Steel Key Cabinet (201006003)
- ABUS Abus: 83IC/45 B Brass Body 3" Hardened Steel Shackle (ABS-83748)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Red)
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (19425)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 11/16 in W (24IB/60 KD)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- Abus Keyed Padlocks