Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W
Mfr # 70IB/45 KA
Zoro # G2620116
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With All-Weather
- Shackle Dia. 5/16 in
- Body Color Blue
Product Information
- Brand Abus
- MFR # 70IB/45 KA
- Zoro # G2620116
- UPC # 078217061169
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 in |
Shackle Width | 13/16 in |
Body Width | 1 59/64 in |
Body Height | 1 21/32 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 13/16 in, Shackle Material Stainless Steel, Body Height 1 21/32 in, Body Width 1 59/64 in, Body Thickness 1 5/64 in, Body Material Brass, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. KA 6401, Body Color Blue, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- LOCKEY Lockey 2835-BC-DC Mechanical Keyless Lock With Passage Function Double Sided Combination - Bright Chrome (2835-BC-DC)
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- LAMP STAINLESS STEEL SLIDE BOLT (KR-50)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Titanium)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41/40 MK KD)
- ABUS Abus: 2 3/4 BUFFODISKKA0021 (ABS-28066)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19330)
- ABUS Abus: 83IC/45 B Brass Body 6" Hardened Steel Shackle (ABS-83708)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B782L)
- Abus Keyed Padlocks