Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W
Mfr # 75IBHB/40 KA
Zoro # G3190494
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- Shackle Dia. 1/4 in
- Body Color Silver
- Shackle Type Long Shackle
Product Information
- Brand Abus
- MFR # 75IBHB/40 KA
- Zoro # G3190494
- UPC # 078217751398
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 27/32 in |
Body Width | 1 9/16 in |
Body Height | 1 25/64 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 27/32 in, Shackle Material Stainless Steel, Body Height 1 25/64 in, Body Width 1 9/16 in, Body Thickness 5/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 8 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. KA 7346, Body Color Silver, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/2 SOLID BRASS CUP HOOK (851848)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA8)
- NEWHOUSE HARDWARE Wired Decorative Two-Note Door Bell Chime, White (CHM3D)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KD)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 MK KD)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (85/40 MK KD)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 3 PK (19347)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Long Shackle, Hardened Steel Shackle (55726)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KA)
- Abus Keyed Padlocks