Shop All Keyed Padlocks
Abus
Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W
Mfr # 83AL/40 (200) KA Titanium
Zoro # G4409167
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Body Color Black
- Shackle Type Long Shackle
Product Information
- Brand Abus
- MFR # 83AL/40 (200) KA Titanium
- Zoro # G4409167
- UPC # 078217802069
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 1 in |
Body Height | 2 1/16 in |
Body Width | 1 37/64 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 1/16 in, Body Width 1 37/64 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Black, Keyway Type Kwikset 5-Pin, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- COMMAND Bathroom Hook, Molded Plastic, 2-1/4 In (17600B)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - Satin Nickel (DS03-SN)
- KEYLESS FACTORY REPLACEMENT BLADE 4A7 81996-D4010 FOR 2016-2018 KIA OPTIMA FLIP KEY WITH FCC SY5JFRG (FKB-KIA-4A7)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 MK KD)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41HB/40 MK KD)
- ABUS Abus: 2 3/4 BUFFODISKKA0021 (ABS-28066)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/50 KD)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/50 KA)
- ABUS Padlock, Keyed Alike, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 15/16" W (83AL/45 (300) KD Titanium)
- NMC Orange 1.5 Alum Lock (MP1106ORJ)
- Abus Keyed Padlocks