Shop All Keyed Padlocks
Abus
Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W
Mfr # 83WP-IC/53
Zoro # G4409447
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Hardened Steel
- Shackle Dia. 5/16 in
- Body Color Black
- Shackle Type Standard Shackle
Product Information
- Brand Abus
- MFR # 83WP-IC/53
- Zoro # G4409447
- UPC # 078217836088
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/16 in |
Shackle Width | 1 in |
Body Height | 2 5/16 in |
Body Width | 2 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/16 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 5/16 in, Body Width 2 in, Body Thickness 1 1/8 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Coreless, Body Color Black, Keyway Type Interchangeable Core, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Straig (R35-1105)
- WRS WRS Pack of 4 Die Cast T Shaped Pivot Bar - 2 Hole (05-77-22-4)
- EKENA MILLWORK WM356 - 2 1/4"H x 3/4"P x 96"L Colonial Casing Moulding, PVC (WM356X96SWPV)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45 KA)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KD)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/80 KD)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19313)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41HB/50 KD)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 White KD)
- Abus Keyed Padlocks