Shop All Locking Cables & Chains
Abus
Non-Coiled Security Cable, 3/8 In.
Mfr # 10/1000 NON-COILED CABLE
Zoro # G4409781
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 32 3/4 ft
- Cable Diameter 25/64 in
- Cable Material Steel
- Cable Coating Vinyl
- Body Material Steel
Product Information
- Brand Abus
- MFR # 10/1000 NON-COILED CABLE
- Zoro # G4409781
- UPC # 078217127148
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 32 3/4 ft |
Cable Diameter | 25/64 in |
Length | 33 4/5 ft |
Diameter | 3/8 in |
Details
Cable Material | Steel |
Cable Coating | Vinyl |
Body Material | Steel |
Item | Security Cables |
Finish | Vinyl |
Material | Vinyl Coated Steel |
Weather Resistant | Yes |
Environment | Indoor and Outdoor |
Cable Style | Straight |
Body Color | Black |
Description
Security Cables, Straight Cable Style, Cable Length 32 3/4 ft, Cable Diameter 25/64 in, Steel, Cable Coating Vinyl, Cable Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-7/8" ASA Strike with 2" Extended Lip (EST102DU)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type J (1C7J1626)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- ABUS Maximum Security Chain, 1/4" Chain Dia (00712)
- ABUS 13011 (1850/185 COILED CABLE)
- ABUS Abus: 12KS (2" Chain & Sleeve) (ABS-753)
- ABUS Abus: 6KS (2" Chain & Sleeve) (ABS-750)
- ABUS Abus: 10KS (10" Chain & Sleeve) (ABS-762)
- ABUS Maximum Security Chain, 5/16" Chain Dia (00713)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- Abus Locking Cables & Chains