Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Silver, 1-1/2"H
Mfr # 72 /40 KD Silver
Zoro # G3560042
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Body Finish Anodized
- Key Type Keyed Different
- Shackle Material Hardened Steel
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Product Information
- Brand Abus
- MFR # 72 /40 KD Silver
- Zoro # G3560042
- UPC # 078217095805
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Body Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc-Flash Rated Full Body Harness, Vest Style, S/M (SW77225-UT2QCSL-S/M)
- SAFETYPOSTER.COM Safety Poster, Ear Gear, Wear It, ENG (P3126)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wf Eng/Sp (03-600-09L)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- ABUS Lockout Padlock, Key Different, Red Body (13000)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- ABUS Lockout Padlock, KD, Purple, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK12 (72/30 KA X 12)
- BRADY Lockout Padlock, Nylon, 6 Keys, Purple, PK6 (CPT-PRP-25PL-KD6PK)
- Abus Lockout Tagout