Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Purple, 1-3/4"H
Mfr # 74/40 KD PURPLE
Zoro # G9069225
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Body Finish Insulated Plastic
- Body Height 1 3/4 in
- Shackle Material Steel
- Legend Danger Locked Out
Product Information
- Brand Abus
- MFR # 74/40 KD PURPLE
- Zoro # G9069225
- UPC # 078217098042
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 37/64 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 9/32 in |
Overall Width | 1.58 in |
Overall Height | 3.55 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (WMN100286)
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19602)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64Ti/40HB40 KA)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- Abus Lockout Tagout