Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Blue, 1-3/8"H
Mfr # 41/40 KD Blue
Zoro # G0153237
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Body Thickness 1 1/32 in
- Body Width 1 47/64 in
- Control Key Registration Required No
- Number of Pins 5
Product Information
- Brand Abus
- MFR # 41/40 KD Blue
- Zoro # G0153237
- UPC # 078217096734
- Country of Origin Germany
- Category Lockout Padlocks
Dimensions
Body Width | 1 47/64 in |
Body Height | 1 3/8 in |
Shackle Height | 3/4 in |
Shackle Diameter | 9/32 in |
Overall Height | 2.36 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.73 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 1/32 in, Body Width 1 47/64 in, Header None/No Header, Horizontal Shackle Clearance 45/64 in, Key Type Keyed Different, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 25/32 in, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUD MD51001MTWSM Garden Gloves, Women's, SM, Hook and Loop Cuff, SpandexSynthetic Leather, Mint (MD51001MT-WSM)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 090)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- BRADY Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-4-PK (7291-4-PK)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (74/40 KAX6 BLUE)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, Key Alike, Blue Body (13063)
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- Abus Lockout Tagout