Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, MK, Blue, 1-1/2"H
Mfr # 72 HB/40-75 KD Blue
Zoro # G0152591
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Extended
- Shackle Material Hardened Steel
- Standards OSHA
- Body Thickness 3/4 in
- Body Height 1 1/2 in
Product Information
- Brand Abus
- MFR # 72 HB/40-75 KD Blue
- Zoro # G0152591
- UPC # 078217096130
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Shackle Height | 3 in |
Body Width | 1 17/32 in |
Overall Height | 4.78 in |
Overall Width | 1.53 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 15/64 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 61/64 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Leather Utility Glove, Black/White, M, PR (VI3732ME)
- AMERICAN PERMALIGHT Photoluminescent Anti-Slip Tape W/Self-Adhesive Backing, 2" x 52 Feet, UL1994-listed, (83-0780)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Blue, 3"H (74LB/40 KA BLUE)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT29)
- Abus Lockout Padlocks