Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Green, 1-1/2"H
Mfr # 72 HB/40-40 KD Green
Zoro # G0152521
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Number of Pins 6
- Shackle Material Hardened Steel
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Body Width 1 17/32 in
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KD Green
- Zoro # G0152521
- UPC # 078217095959
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 17/32 in |
Shackle Height | 1 1/2 in |
Body Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.53 in |
Overall Height | 3.41 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 17/32 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB8623D)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, COYOTE BROWN (MCR7-498)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE25)
- NORTH BY HONEYWELL North Grip N PVC K511 Heavyweight Knit Gloves with PVC NCoating on Both Sides, 12PK (K511S)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 HB/40-40 KD Blue)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 HB/40-40 KD Black)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- Abus Lockout Padlocks