Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Brown, 1-3/4"H
Mfr # 74/40 KD BROWN
Zoro # G9069243
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 25/32 in
- Legend Danger Locked Out
- Body Width 1 37/64 in
- Shackle Material Steel
- Bumper Color Brown
Product Information
- Brand Abus
- MFR # 74/40 KD BROWN
- Zoro # G9069243
- UPC # 078217098073
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 9/32 in |
Overall Width | 1.58 in |
Overall Height | 3.55 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 9/32 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, M, PR (5055-M)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- ABUS Lockout Padlock, KD, Orange, 1-3/4"H (74/40 KD ORANGE)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (74/40 KD YELLOW)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 /40 KAx6 Yellow)
- Abus Lockout Tagout