Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Blue, 1-3/4"H
Mfr # 19622
Zoro # G3349781
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 1
- Shackle Type Open
- Body Height 1 3/4 in
- Number of Pins 6
- Shackle Material Hardened Steel
Product Information
- Brand Abus
- MFR # 19622
- Zoro # G3349781
- UPC # 078217196229
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 13/64 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 13/64 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Vinyl Covered, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Banner Bracket, PK2 (SUPBANALUCPEXP)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner M, 144PK (VPN9696M)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (19624)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 /40 KD Yellow)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 /40 KA Green)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (118951)
- Abus Lockout Tagout