Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Black, 1-1/2"H
Mfr # 72 HB/40-40 KD Black
Zoro # G0152537
original price:
$17.76
8% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 17/32 in
- Key Type Keyed Different
- Body Thickness 3/4 in
- Shackle Type Open
- Shackle Material Hardened Steel
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KD Black
- Zoro # G0152537
- UPC # 078217095928
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 17/32 in |
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.53 in |
Overall Height | 3.41 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 17/32 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Attic Access Point Sign, Portrait (OS-NS-P-710-V-10236)
- CATERPILLAR CAT Men's Indoor/Outdoor Palm Work Gloves Black L 1 pair (CAT017400L)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 HB/40-40 KD Green)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 HB/40-40 KD Blue)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40 KA)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK6 (72/30 KA X 6)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- Abus Lockout Padlocks