Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Yellow, 1-3/8"H
Mfr # 41HB/40 KA Yellow
Zoro # G1616413
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 17/64 in
- Shackle Width 13/16 in
- Bumper Color Yellow
- Shackle Material Hardened Steel
Product Information
- Brand Abus
- MFR # 41HB/40 KA Yellow
- Zoro # G1616413
- UPC # 078217096987
- Country of Origin Germany
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Height | 1 3/8 in |
Shackle Height | 2 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Shackle Length | Extended |
Body Dimensions | 1 1/2 in x 1 3/8 in |
Body H x W x T | 1 3/8 in x 1 1/2 in x 1 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Weather Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Rectangular, Bumper Color Yellow, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR (20GZ60)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (B21051-XL)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110391)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64Ti/40HB40 KA)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-40 KA Orange)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 /40 KAx6 Green)
- ABUS Lockout Padlock, KD, MK, Black, 1-3/8"H (41HB/40 KD Black)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- Abus Lockout Padlocks