Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Yellow, 1-1/2"H, PK6
Mfr # 72 /40 KAx6 Yellow
Zoro # G0152862
product price: $82.35
/pk 6, $13.73/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 in
- Body Finish Anodized
- Body Width 1 1/2 in
- Body Thickness 11/16 in
- Body Color Yellow
Product Information
- Brand Abus
- MFR # 72 /40 KAx6 Yellow
- Zoro # G0152862
- UPC # 078217096499
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, Skulls (6710)
- HOSS BOOT CO Hoss Mens Prowl Black Composite Toe Met (60140)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 HB/40-40 KD Blue)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72HB/40-40 KAx12 Silver)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 /40 KAx6 Orange)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- MASTER LOCK Zenex Lockout Padlock, KD, Teal, 1-3/4"H (410TEAL)
- Abus Lockout Padlocks