Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Yellow, 1-1/2"H, PK12
Mfr # 72HB/40-40 KAx12 Yellow
Zoro # G4384107
original price:
$207.99
4% off
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Control Key Registration Required No
- Shackle Type Open
- Shackle Material Hardened Steel
- Number of Pins 6
Product Information
- Brand Abus
- MFR # 72HB/40-40 KAx12 Yellow
- Zoro # G4384107
- UPC # 078217091654
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 17/32 in |
Overall Height | 3.41 in |
Overall Width | 1.53 in |
Shackle Diameter | 15/64 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 17/32 in, Header None/No Header, Horizontal Shackle Clearance 49/64 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 15/64 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 17/32 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- VISUAL WORKPLACE Floor Marking Tape Indust, 2"x100', Black (25-500-2100-603)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72HB/40-40 KAx12 Green)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- ABUS Lockout Padlock, KD, Red, 3"H, PK6 (19658)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK6 (411KAS6GRN)
- Abus Lockout Padlocks