Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Yellow, 1-1/2"H, PK12
Mfr # 72/40 KAx12 Yellow
Zoro # G4381447
original price:
$168.99
4% off
new price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Body Color Yellow
- Standards OSHA
- Shackle Type Open
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Product Information
- Brand Abus
- MFR # 72/40 KAx12 Yellow
- Zoro # G4381447
- UPC # 078217091579
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- VESTIL Vinyl Label Sign, 10-1/2" H, 14-1/2" W, Vinyl Label, Rectangle, English, SI-D-17-C-LB-011 (SI-D-17-C-LB-011)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (48-73-9050)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72HB/40-40 KAx12 Yellow)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72/40 KAx12 Red)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40 KA)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H, PK3 (74/40 KAX3 GREEN)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (19622)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-75 KA Orange)
- BRADY Lockout Padlock, Al, Org, Key Different, PK6 (ALU-ORG-38ST-KD6PK)
- Abus Lockout Padlocks