Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 1-1/2"H, PK6
Mfr # 72 /40 KAx6 Silver
Zoro # G3560094
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 11/16 in
- Body Finish Anodized
- Standards OSHA
- Shackle Type Open
- Shackle Material Hardened Steel
Product Information
- Brand Abus
- MFR # 72 /40 KAx6 Silver
- Zoro # G3560094
- UPC # 078217096505
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72HB/40-40 KAx12 Silver)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- CAIMAN MIG/Stick Welding Gloves, Goatskin/Cowhide Palm, L, PR (15205)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 HB/40-40 KD Silver)
- ABUS Lockout Padlock, KA, Brown, 1-1/2"H (72 /40 KA Brown)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 /40 KA Green)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- Abus Lockout Tagout