Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 1-1/2"H, PK3
Mfr # 72 /40 KAx3 Silver
Zoro # G3560085
product price: $37.95
/pk 3, $12.65/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Shackle Type Open
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Standards OSHA
- Body Color Silver
Product Information
- Brand Abus
- MFR # 72 /40 KAx3 Silver
- Zoro # G3560085
- UPC # 078217096406
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- BRADY Pipe Marker, Non-Potable Water, Gn, 4to6 In (4351-D)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 33/32 (10012555)
- ABUS Lockout Padlock, KD, MK, Black, 1-3/8"H (41/40 KD Black)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Yellow)
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H (74/40 KA ORANGE)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (19624)
- ABUS Lockout Padlock, KD, MK, Red, 1-3/8"H (41HB/40 KD Red)
- Abus Lockout Padlocks