Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Red, 2-17/32"H, PK3
Mfr # 72/30 KA X 3
Zoro # G8740286
product price: $37.35
/pk 3, $12.45/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 2 17/32 in
- Shackle Height 1 in
- Standards OSHA
- Body Thickness 5/8 in
- Body Width 1 1/4 in
Product Information
- Brand Abus
- MFR # 72/30 KA X 3
- Zoro # G8740286
- UPC # 094727429992
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 2 17/32 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Overall Width | 1.25 in |
Width Across Shackle | 1 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Wall-Mounted Eyewash Station (S0660-RH)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- CALLOWAY MILLS Black, 24 W x 36 L (900082436)
- 3M DBI-SALA Rescue Ladder, Polyester, Mounting Plate (8516294)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72HB/40-40 KAx12 Green)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Yellow)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- ABUS Lockout Padlock, KD, MK, Blue, 1-1/2"H (72 HB/40-75 KD Blue)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- Abus Lockout Tagout