Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-1/2"H, PK3
Mfr # 72 HB/40-40 KAx3 Purple
Zoro # G0153036
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Body Finish Anodized
- Body Height 1 1/2 in
- Key Type Keyed Alike
- Shackle Height 1 1/2 in
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KAx3 Purple
- Zoro # G0153036
- UPC # 078217096574
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- 3M Faceshield Visor, Polycarb, Gld, 9x14-1/2in (82602-00000)
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- ABUS Lockout Padlock, KD, Purple, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 /40 KAx6 Green)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK12 (72/40 KAx12 Blue)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- Abus Lockout Tagout