Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-1/2"H, PK12
Mfr # 72HB/40-40 KAx12 Purple
Zoro # G4384134
original price:
$163.99
15% off
new price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Body Height 1 1/2 in
- Body Width 1 1/2 in
- Standards OSHA
Product Information
- Brand Abus
- MFR # 72HB/40-40 KAx12 Purple
- Zoro # G4384134
- UPC # 078217091685
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 21" Sign Stake, 12PK (A40603)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, 2XL (MG-05-012)
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width (098072)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19604)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (19639)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74HB/40-75 KA BLUE)
- ABUS Lockout Padlock, Key Different, Org Body (13018)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-13/16"H, PK3 (S33KAS3ORJ)
- Abus Lockout Padlocks