Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 1-1/2"H, PK12
Mfr # 72/40 KAx12 Purple
Zoro # G4381474
original price:
$171.99
4% off
new price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Body Height 1 1/2 in
- Body Finish Anodized
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Number of Pins 6
Product Information
- Brand Abus
- MFR # 72/40 KAx12 Purple
- Zoro # G4381474
- UPC # 078217091609
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- PLASTICADE Barricade, Type III, PP/Volc, 8 ft., HIP (3208-HIP-DRILL-KIT)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- NEVS Labal, Caution Radioactive Material 7/8" x 2-1/4" (L-0596)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- Abus Lockout Tagout