Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 1-3/4"H, PK3
Mfr # 19643
Zoro # G3349571
product price: $31.65
/pk 3, $10.55/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Orange
- Number of Keys 1
- Body Finish Vinyl Covered
- Body Width 1 1/2 in
- Shackle Type Open
Product Information
- Brand Abus
- MFR # 19643
- Zoro # G3349571
- UPC # 078217196434
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 13/64 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key Yes, Shackle Diameter 13/64 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Vinyl Covered, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- DUNLOP Size 6 Men's Steel Rubber Boot, White (8101200)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KD, Yellow, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72HB/40-40 KAx12 Green)
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- NMC Black W/1 3/4Ft Body Safety Lock-Out P (MP410BK)
- Abus Lockout Tagout