Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 1-1/2"H, PK12
Mfr # 72/40 KAx12 Orange
Zoro # G4381431
original price:
$153.99
4% off
new price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Shackle Height 1 in
- Key Type Keyed Alike
- Number of Pins 6
- Control Key Registration Required No
Product Information
- Brand Abus
- MFR # 72/40 KAx12 Orange
- Zoro # G4381431
- UPC # 078217091562
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX PuraFit Disposable Foam Corded Earplugs, 100 Pairs, 100PK (6900)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (BKH10G)
- TOUGH DUCK Men's Black Polyester Jacket size S (S17611)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H (74/40 KA RED)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41/40 KD Blue)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-13/16"H (S33PRP)
- Abus Lockout Padlocks