Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-3/4"H, PK6
Mfr # 74/40 KAX6 GREEN
Zoro # G9069715
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Number of Pins 6
- Key Type Keyed Alike
- Body Color Green
- Shackle Type Open
Product Information
- Brand Abus
- MFR # 74/40 KAX6 GREEN
- Zoro # G9069715
- UPC # 094727871326
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 16 Unisex Steel Rubber Boot, Yellow (6123155)
- OIL-DRI Spill Kit, Universal (L90671)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- DUPONT Collared Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB125SWHXL002500)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- ABUS Lockout Padlock, KD, MK, Brown, 1-1/2"H (72 HB/40-75 KD Brown)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19676)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- Abus Lockout Tagout