Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-3/4"H, PK3
Mfr # 74/40 KAX3 GREEN
Zoro # G9069672
product price: $35.19
/pk 3, $11.73/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Steel
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Number of Keys 1
- Body Width 1 1/2 in
- Standards OSHA
Product Information
- Brand Abus
- MFR # 74/40 KAX3 GREEN
- Zoro # G9069672
- UPC # 094727871319
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- MOON AMERICAN Dry Hydrant 90 Adapter, 6 In Female (294-606025)
- ALLEGRO INDUSTRIES Replacement 54V81Vx Outside Cover, 99367500OCP (9936-7500OCP)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (74/40 KD YELLOW)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H, PK6 (74/40 KAX6 GREEN)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK12 (72/40 KAx12 Blue)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1106KAYLW22165)
- Abus Lockout Tagout