Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-1/2"H, PK6
Mfr # 72 /40 KAx6 Green
Zoro # G0152844
product price: $79.15
/pk 6, $13.19/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Body Thickness 11/16 in
- Standards OSHA
- Control Key Registration Required No
- Shackle Height 1 in
Product Information
- Brand Abus
- MFR # 72 /40 KAx6 Green
- Zoro # G0152844
- UPC # 078217096451
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Spray Sock, PK144 (1410)
- CREWS Safety Glasses, Clear Scratch-Resistant (CWS SS110)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 /40 KAx6 Orange)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-75 KA Orange)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Silver)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (74/40 KAX6 RED)
- Abus Lockout Tagout