Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-1/2"H, PK3
Mfr # 72 HB/40-40 KAx3 Green
Zoro # G0153002
original price:
$34.99
15% off
new price: $29.45
/pk 3, $9.82/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Standards OSHA
- Shackle Type Open
- Body Width 1 1/2 in
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KAx3 Green
- Zoro # G0153002
- UPC # 078217096550
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-1824-V-11938)
- 3M 3M™ 6000 Series Half Mask Kit, S (6191)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19199)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- ABUS Lockout Padlock, KD, White, 1-3/4"H (19629)
- ABUS Lockout Padlock, Key Different, Org Body (13018)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19602)
- ABUS Lockout Padlock, KD, Orange, 1-3/4"H (74/40 KD ORANGE)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 /40 KAx3 Black)
- Abus Lockout Tagout