Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-1/2"H, PK12
Mfr # 72/40 KAx12 Green
Zoro # G4381422
product price: $177.99
/pk 12, $14.83/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 1/2 in
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Body Width 1 1/2 in
- Shackle Material Hardened Steel
- Shackle Type Open
Product Information
- Brand Abus
- MFR # 72/40 KAx12 Green
- Zoro # G4381422
- UPC # 078217091555
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 100)
- MOVIT Movit Plastic Barricade (MOVIT-ORANGE)
- NEVS Radioactive 1/2" x 500" (LT-0355T)
- PORTWEST Class 3 FR Mesh Vest, XL (UFR24)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 HB/40-40 KD Blue)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Green)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- Abus Lockout Tagout