Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-1/2"H
Mfr # 72 HB/40-40 KA Green
Zoro # G0152923
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Shackle Material Hardened Steel
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Body Finish Anodized
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KA Green
- Zoro # G0152923
- UPC # 078217096055
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bib Apron, Black, 45 In. L (4T295)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (ZDF111VS)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK3 (72 /40 KAx3 Silver)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 HB/40-40 KD Brown)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1106CLR)
- Abus Lockout Padlocks