Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Green, 1-1/2"H
Mfr # 72 /40 KA Green
Zoro # G0152686
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 11/16 in
- Body Finish Anodized
- Key Type Keyed Alike
- Body Height 1 1/2 in
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Product Information
- Brand Abus
- MFR # 72 /40 KA Green
- Zoro # G0152686
- UPC # 078217095850
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4432)
- MILWAUKEE TOOL Front Brim Black Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1331)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-M (SV2ZGMM)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19676)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- ABUS Lockout Padlock, KD, Green, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1107PRP)
- Abus Lockout Padlocks