Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 2-17/32"H, PK6
Mfr # 72/30 KA X 6
Zoro # G8740322
product price: $68.59
/pk 6, $11.43/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Body Finish Anodized
- Key Type Keyed Alike
- Control Key Registration Required No
- Shackle Type Open
Product Information
- Brand Abus
- MFR # 72/30 KA X 6
- Zoro # G8740322
- UPC # 094727430035
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 2 17/32 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Width Across Shackle | 1 in |
Description
Lockout Padlock, Body Color Blue, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- 3M Battery Pack, Lithium (520-04-57R01)
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK3 (72 /40 KAx3 Green)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-75 KA Orange)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- Abus Lockout Tagout