Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 2-17/32"H, PK12
Mfr # 72/30 KA X 12
Zoro # G8740146
product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Standards OSHA
- Shackle Type Open
- Shackle Height 1 in
- Number of Keys 1
Product Information
- Brand Abus
- MFR # 72/30 KA X 12
- Zoro # G8740146
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Height | 2 17/32 in |
Width Across Shackle | 1 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Description
Lockout Padlock, Body Color Blue, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray Lar (0212RGRALAR)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK3 (72/30 KA X 3)
- BRADY Lockout Padlock, KA, Purple, 1-7/16"H, PK6 (133295)
- Abus Lockout Padlocks