Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 1-3/4"H
Mfr # 74/40 KA BLUE
Zoro # G9069261
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 51/64 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Body Color Blue
- Number of Keys 1
Product Information
- Brand Abus
- MFR # 74/40 KA BLUE
- Zoro # G9069261
- UPC # 078217067659
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Plastic-Covered Aluminum, Body Thickness 51/64 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME SAFEGUARD Professional Test Kit, Use W/ 25S and Co2 (VT-KIT1)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- TRU-SPEC Mens Tactical Pants, Size M/32, Navy (1828)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Blue)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- ABUS Lockout Padlock, KD, Red, 3"H, PK6 (19658)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 /40 KAx3 Black)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1105CLR)
- Abus Lockout Padlocks