Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 1-1/2"H, PK6
Mfr # 72 HB/40-40 KAx6 Blue
Zoro # G0153072
original price:
$100.99
2% off
new price: $98.79
/pk 6, $16.47/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Body Color Blue
- Shackle Type Open
- Number of Pins 6
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KAx6 Blue
- Zoro # G0153072
- UPC # 078217096635
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures SS4893MAT 18 X 27 In. Bulldog English Wipe Your Paws Indoor Or Outdoor Mat (SS4893MAT)
- HONEYWELL NORTH Howard Leight„¢ LPF-1 Maximum Lite® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box (LPF-1)
- JACKSON SAFETY 400 Ultra Winterliner Head Protection (14501)
- HY-KO 4In Black Plastic Number 4, 10PK (A10294)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Green)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19676)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Blue)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- ABUS Lockout Padlock, KD, Assorted, 1-3/4"H, PK6 (19709)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72HB/40-40 KAx12 Orange)
- Abus Lockout Tagout