Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Blue, 1-1/2"H, PK3
Mfr # 72 HB/40-40 KAx3 Blue
Zoro # G0152993
product price: $44.85
/pk 3, $14.95/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 1/2 in
- Body Thickness 11/16 in
- Standards OSHA
- Control Key Registration Required No
- Shackle Height 1 1/2 in
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KAx3 Blue
- Zoro # G0152993
- UPC # 078217096536
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBUMD002500)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-40 KA Red)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19604)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Black)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KD, Assorted, 1-3/4"H, PK6 (19709)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- BRADY Lockout Padlock, KD, Red, 1-3/4"H, PK6 (123351)
- Abus Lockout Tagout